Buy more than* S$200* and get FREE SHIPPING

AQUA DROPs Clipboards

4.00 (3)
Width (mm)
235
Length (mm)
323
Storage Number of Sheets
40
Material
Body / ABS resin, pen holder / POM
Accessories
Hook hole for hanging in the upper body (8mm diameter) with
...see all>
Product Options
ADD TO CART
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A4 horizontal Blue 1Sheet 1 A-5010 76125043 6.99 SGD
Shipped after 2018-04-23
A4 vertical Crystal 1Sheet 1 A-5010-25 76125007 6.99 SGD
Shipped after 2018-04-23
A4 vertical Yellow-green 1Sheet 1 A-5010-6 76125034 6.99 SGD
Shipped after 2018-04-23
A4 vertical Red 1Sheet 1 A-5010-3 76125016 6.99 SGD
Shipped after 2018-04-23
A4 vertical Yellow 1Sheet 1 A-5010-5 76125025 6.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Work notes and detailed work details etc.
2
From Japan
On 2016-08-18 21:17:22
It would be great if the magnets etc on the back were used, but a bit sorry!
This review is about item#76125043.
Safety patrol, inspection work etc.
5
From Japan
On 2016-01-28 11:29:39
Although it is inexpensive, it can be used as far as it is compared with the one with more value. Also, because it is clear in color, it brings refreshingness to the 3K site in the male room.
This review is about item#76125007.
Manage important notes
5
From Japan
On 2015-09-04 10:57:33
When managing everything such as order items of goods on a personal computer, there is also a fear that an important work such as a sudden blackout or a sudden breakdown of the personal computer body can not be done · · · Particularly important items Although it is analog, it is left on paper. At that time, for example, if you color-categorize with suppliers and pinch them in a binder, even if time passes, they are immediately distinguished and convenient, so now they are distinguished by three colors, but looking at the situation, We are also considering adding. The price is somewhat high, but there is also a penholder, which is quite convenient.
This review is about item#76125025.

Related Products