Buy more than* S$200* and get FREE SHIPPING

Project Cases

Width (mm)
237
Length (mm)
319
Across Back (mm)
24
Storage Number of Sheets
200
Size
A4
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Milky white 1PC 1 A-5020-1 76125156 -
Discontinued
[x]
Yellow-green 1PC 1 A-5020-6 76125183 -
Discontinued
[x]
Blue 1PC 1 A-5020-8 76125192 -
Discontinued
[x]
Yellow 1PC 1 A-5020-5 76125174 -
Discontinued
[x]
Red 1PC 1 A-5020-3 76125165 -
Discontinued
[x]
ADD TO CART

Related Products