Buy more than* S$200* and get FREE SHIPPING

PP Pencil Box

4.67 (3)
Depth (mm)
59
Height (mm)
20
Width (mm)
185
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Milky white 1PC 1 A-5021 76125201 2.99 SGD
In stock
Blue 1PC 1 A-5021 76125244 2.99 SGD
In stock
YellowGreen 1PC 1 A-5021 76125235 2.99 SGD
In stock
Yellow 1PC 1 A-5021 76125226 2.99 SGD
In stock
Red 1PC 1 A-5021 76125217 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Sending case for Fire Piston Production Kit
5
From Japan
On 2018-02-21 16:17:18
It is firmer than what I purchase at a 100 yen shop.
This review is about item#76125201.
Writing utensils
4
From Japan
On 2016-11-01 14:40:12
Rock felt a little loose. I am satisfied because the price is cheap.
This review is about item#76125244.
Pencil case
5
From Japan
On 2016-10-25 15:34:20
I think that making is better than having it. I would like to purchase this item again.
This review is about item#76125244.

Related Products