Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Document Carry Cases

4.17 (6)
Width (mm)
400
Storage Size
Vertical 269 x 380 x horizontal thickness 55mm
Size
A4
Thickness (mm)
70
Material
Body / polypropylene, grip frame / ABS resin, polycarbonate, parent rail / elastomer resin
...see all>
Product Options
ADD TO CART
Standard Length (mm) Withstand Load (kg) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Length (mm) Withstand Load (kg) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load capacity 3kg 285(330) - Black 1PC 1 A-660-24 76125682 32.99 SGD
Shipped after 2018-06-25
- 285 (330 when including grip) 3 White 1PC 1 A-660-0 76125673 32.99 SGD
Shipped after 2018-06-25
- 285 (330 when including grip) 3 Silver 1PC 1 A-660-26 76125691 32.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Document carrying
1
From Japan
On 2018-06-07 10:51:44
Although it is A4 size, it is as large as the attachment case and it is too large for carrying around the field. I wish I had bought it after checking the size.
This review is about item#76125691.
To save dusty files.
4
From Japan
On 2018-04-11 18:46:01
Because it is bigger than A4 size, B4 hard card case entered.
For carrying around, such as materials at the meeting.
5
From Japan
On 2017-05-09 14:47:38
Because it opens only at the top, contents are handy, on the other side. Because I can not see it
This review is about item#76125691.
Portability of documents and the like
5
From Japan
On 2016-10-22 21:35:26
It is the purchase of the second one. The mouth is solid and the thickness is enough and I am handmade in various ways such as a seal stamp and a pencil case other than documents. You can use it without worrying about the rainy day. Silver color is a good color with less aging or feeling of use.
This review is about item#76125691.
Carrying documents when drawing is required or it becomes urgent when going out
5
From Japan
On 2016-04-02 16:21:54
It was better made than I imagined. Since both sides are opened when taking out documents, it is easy to take out objects at the end of the bag. However, I think that it is going to open as it sleeps on a table on a table, but in that case this structure becomes an ador and it is difficult to open. Personally I thought that this type is good, so I purchased it, so I can use it without problems.
This review is about item#76125682.
We carry the necessary documents, catalogs etc for business.
5
From Japan
On 2015-04-28 21:55:31
I think that it is easy to hold if you can make it thicker a bit because the handle is a bit thin. It's still 3 days to use yet so I can say virtually anything.
This review is about item#76125691.

Related Products