Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Document Attache Cases

3.33 (3)
Width (mm)
398
Length (mm)
293(336)
Storage Size
Vertical 273 x 363 x horizontal thickness 69mm
Size
A4
Thickness (mm)
72
Material
Body / polypropylene, frame / ABS resin, grip / POM resin
...see all>
Product Options
ADD TO CART
Standard Withstand Load (kg) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Withstand Load (kg) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load capacity 3kg - Silver 1PC 1 A-661-26 76125716 35.99 SGD
In stock
- 3 Black 1PC 1 A-661-24 76125707 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Document at the time of business
5
From Japan
On 2017-10-21 15:39:01
Easy to carry because the body is light. It is very useful as it also contains A4 files.
This review is about item#76125707.
Used for tooling of mowing work
3
From Japan
On 2017-09-27 11:10:16
The size is good, but I wanted more "thickness" about 2 cm if I want to say it.
This review is about item#76125716.
Document carrying
2
From Japan
On 2017-02-04 14:46:12
To the extent that the price is high, it is awesome. Horns are open, and when rainy we will have rain, so you can not enter the documents as it is.
This review is about item#76125707.

Related Products