Buy more than* S$200* and get FREE SHIPPING

Multi Letter Tray

5.00 (3)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
260x370x162
Withstand Load (kg/step)
2
Size
A4
Material
High-impact polystyrene
Set Contents
Body tray x 2, x 2 partition plate
...see all>
Product Options
ADD TO CART
Standard Depth (mm) Height (mm) Width (mm) Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Depth (mm) Height (mm) Width (mm) Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load capacity up to one-stage 2kg 370 162 260 242x326x75 (1 stage) Yellow-green 1Set 1 A-7300 76125901 28.99 SGD
Shipped after 2018-04-23
- - - - 242 x 326 x 75 (1 stage) Red 1Set 1 A-7300 76125892 28.99 SGD
Shipped after 2018-04-23
- - - - 242 x 326 x 75 (1 stage) White 1Set 1 A-7300 76125883 28.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
At the office, we have various types of paper labels.
5
From Japan
On 2017-08-17 12:38:52
Though I purchase three again and use it, as it was according to the review of the other, it is solid, it is not shaky. It is very convenient because it has a partition.
This review is about item#76125901.
Business requirement
5
From Japan
On 2016-05-14 15:58:53
It is very easy to use.
This review is about item#76125883.
We classify documents and use it for temporary storage
5
From Japan
On 2016-04-12 09:24:19
It is easy to use because it can be combined firmly and the installation is stable without being rattled so it can be used with confidence It is easy to use because it can do two styles of straight upper and stepped up
This review is about item#76125901.

Related Products