Buy more than* S$200* and get FREE SHIPPING

Letter Trays

5.00 (1)
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
345 x 248 x 54 (1 stage)
Size
A4
Material
High-impact polystyrene
...see all>
Product Options
ADD TO CART
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Withstand Load (kg/step) Standard Depth (mm) Height (mm) Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Withstand Load (kg/step) Standard Depth (mm) Height (mm) Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
356 x 275 x 122 2 - - - Red - 1Set 1 A-7312-3 76125944 24.99 SGD
In stock
- - Until the load-bearing one stage 2kg 275 122 Milky white 356 1Set 1 A-7312 76125935 24.99 SGD
In stock
- - Until the load-bearing one stage 2kg 275 122 Yellow-green 356 1Set 1 A-7312 76125953 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a desk organizing shelf
5
From Japan
On 2018-03-24 16:52:32
I think that it was good to purchase desk space without waste and purchase.
This review is about item#76125935.

Related Products