Buy more than* S$200* and get FREE SHIPPING

Monitor Stand W390

4.50 (4)
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
360x250x67
Standard
Load capacity 15kg (uniformly distributed)
Depth (mm)
250
Height (mm)
80
Width (mm)
390
Material
Steel
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 A-7330 76125962 35.09 SGD
In stock
Black 1PC 1 A-7330 76125971 35.09 SGD
In stock
Red 1PC 1 A-7330 76125987 35.09 SGD
In stock
YellowGreen 1PC 1 A-7330 76125996 35.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
External use as a display stand of the notebook PC
4
From Japan
On 2016-03-17 15:23:23
When you use a notebook PC on the desk, because the screen is small, you are using an external display. But is used as the platform, when not in use, are to be useful will be housed on the PC.
This review is about item#76125971.
I work at a notebook PC
5
From Japan
On 2015-07-21 09:55:44
Was perfect to have been used by the company referred to as the height called the size PC. The first, that of the usability asked to try to buy only a single good We bought all employees. Price is also not high, I am satisfied.
This review is about item#76125971.
It was purchased for desk space secured.
4
From Japan
On 2015-06-17 15:00:01
It is a desk stand that has been painted steel. So, although there is a little weight, I think that there is no particular problem because there is no be moved once installed. In addition, I think that there is also a thing that would move up to stand on when to move the thing that was placed is lightly if on the table, this product is such a thing is unlikely. Our desk is narrow, you put the monitor on the desk, but I bought I think a little more broadly, want to work to organize the desk of things at the time of office work. Full-size keyboard was wondering what can be accommodated, but will left over what width key book in width 39cm, you will not be able to pay in your honor. If the width of the wide desk stand than this product I think that a full-size keyboard fits. In this size, I think that the numeric keypad is fit, if there is no keyboard. However, because on top of the desk was able to use a little wide, and once satisfied. If you then buy the width I think try to buy things spread.
This review is about item#76125971.
Organizing desk
5
From Japan
On 2015-04-03 13:15:16
Assembly is easy and color is also good, the price was also affordable Side by side with those of one size we use
This review is about item#76125996.

Related Products