Monitor Stand W390
(7)
|
|
- Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
- 360x250x147
- Standard
- Load capacity 15kg (uniformly distributed)
- Depth (mm)
- 250
- Height (mm)
- 160
- Width (mm)
- 390
- Material
- Steel
Narrow by
* Products that meet your criteria are shown in
table below.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
6 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

7 Customer Reviews
The reviews are automatic translation.
On desktop PC storage
From Japan
On 2018-03-24 17:04:02
The lower space can be used effectively, and the desk surface can be used widely.
The table on which the display of the personal computer is placed
From Japan
On 2018-03-23 17:12:11
It is white and has a sense of cleanliness on the desk, a compact and durable point
Was good
Instead of working table
From Japan
On 2017-08-01 11:50:54
I was looking for a size that fits just on the shelf and bought it. It feels as I thought, it is solid.
Organize
From Japan
On 2017-01-05 17:51:00
It is rugged, very user-friendly, and has purchased additional additions. I also want a little larger size.
Personal computer stand
From Japan
On 2016-04-29 10:19:11
Making is solid
Printer table
From Japan
On 2015-12-08 14:58:48
There was no particular problem.
Organization on desk
From Japan
On 2015-04-16 16:45:33
Organizing on a desk, putting a printer on it, making effective use of it, even when using a printer, it is solid without shaking and trouble.
Customers Who Bought This Item Also Bought
Related Products