Buy more than* S$200* and get FREE SHIPPING

Monitor Stand W590

5.00 (10)
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
560x250x67
Standard
Load capacity 15kg (uniformly distributed)
Depth (mm)
250
Height (mm)
80
Width (mm)
590
Material
Steel
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 A-7332 76126057 41.99 SGD
In stock
White 1PC 1 A-7332 76126041 41.99 SGD
In stock
YellowGreen 1PC 1 A-7332 76126075 41.99 SGD
In stock
Red 1PC 1 A-7332 76126066 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Desk
5
From Japan
On 2017-08-22 09:27:59
Until now I used a computer table, but I had to move all the way, I think that by using this I lost the loss and I should have used it sooner.
This review is about item#76126041.
desk work
5
From Japan
On 2017-05-29 07:13:36
I was able to store the keyboard and mouse. When doing work of writing etc., wide space is empty and comfortable. Depth, height is just fine. There is also a sense of stability with moderate weight, you can use with confidence.
This review is about item#76126057.
I use it for the PC stand.
5
From Japan
On 2017-02-08 17:38:23
It is very convenient because you can put the keyboard in the lower row.
This review is about item#76126041.
I have a desktop computer
5
From Japan
On 2016-03-09 23:13:33
I use it without any problem. I am also exactly the size, I like the simple design.
This review is about item#76126057.
To put a personal computer
5
From Japan
On 2016-02-29 11:44:48
I wanted to use the desk widely, so I was looking for a tabletop. It was mostly satisfying with Vivid bitter pink because it was mostly white and black. Because the display is red, it is confusing. I think that it would be better to show it as pink.
This review is about item#76126066.
Personal computer monitor stand
5
From Japan
On 2015-10-25 16:29:27
I like my design with a refreshing · firm design.
This review is about item#76126041.
Organization on desk
5
From Japan
On 2015-04-18 17:20:32
I usually use two at the desk I think that it is common to use with one unit but if it is two, not only the keyboard of the PC but also the notepad, glasses etc can be put down and the pen stand, the telephone , Speaker, Business Card Holder, Clock, Piggy Bank, Calculator etc. It is possible to use the space above the desk a little in three dimensions This little is big I think I will lay one more on top of it Estimate When preparing documents And because the top of the desk is filled with memos, I thought that you could put documents and notes if you pile one on top too. I am using yellow green color but I like this color because it is soothing color
This review is about item#76126075.
Put the desktop computer screen
5
From Japan
On 2015-03-02 14:16:40
It is stylish and cool. Ideal for effective use of places. There is also space in the space other than the screen where it is convenient.
This review is about item#76126041.
Used for PC monitor
5
From Japan
On 2014-11-17 14:41:28
Assembly is also easy and it was good. Because the black paint is shining, it seems that we need dust correspondence. I feel like a little bending with a heavy monitor. In my case there is no particular problem.
This review is about item#76126057.
I keep a notebook PC while securing space on the desk.
5
From Japan
On 2014-07-02 13:17:44
I think that it would be useful if there was a thing with a width of about 80 cm.
This review is about item#76126041.

Related Products