Buy more than* S$200* and get FREE SHIPPING

Steel Book Racks

5.00 (1)
Depth (mm)
250
Height (mm)
210
Size
A4
Width (mm)
390
Material
Steel
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 A-7345 76126093 48.99 SGD
In stock
Black 1PC 1 A-7345-24 76126102 48.99 SGD
In stock
Yellow-green 1PC 1 A-7345-6 76126111 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organization on desk
5
From Japan
On 2015-11-02 16:37:06
Even though it is not bulky, a thick catalog also fits steadily and is easy to use. I will also purchase it.
This review is about item#76126102.

Related Products