Buy more than* S$200* and get FREE SHIPPING

Bookend With Magnet

4.00 (1)
Depth (mm)
239
Height (mm)
163
Color
White
Width (mm)
75
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 A-7350 76126127 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
A partition inside a cabinet
4
From Japan
On 2017-05-10 08:55:54
It is difficult to move because it has a magnet, but it is okay if the magnet is a bit stronger and will not move even if it is loaded!
This review is about item#76126127.

Related Products