Buy more than* S$200* and get FREE SHIPPING

Tray With Magnets

4.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
200 x 50 x 35
Standard
Estimated holding load 200g
Material
Steel neodymium magnet
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow-green 1PC 1 A-7385 76126224 7.99 SGD
In stock
White 1PC 1 A-7385 76126215 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
In factory
4
From Japan
On 2015-09-11 16:02:44
Used to organize furniture in the factory. It is convenient because it does not take up space because it has magnets without bulk
This review is about item#76126224.

Related Products