Buy more than* S$200* and get FREE SHIPPING

Mesh Pencil Cup

4.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
80x50x97
Material
Steel neodymium magnet
...see all
Product Options
ADD TO CART
Standard Depth (mm) Height (mm) Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Depth (mm) Height (mm) Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Estimated retention load 300g - - YellowGreen - 1PC 1 A-7390 76126242 7.25 SGD
In stock
Aim retention load 300g 50 97 White 80 1PC 1 A-7390 76126233 7.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Pen stand for field work
4
From Japan
On 2016-06-21 15:08:20
It can be installed if iron products, so it is useful.
This review is about item#76126242.

Related Products