Buy more than* S$200* and get FREE SHIPPING

Wall File Basket

5.00 (4)
Dimensions (Width W x Depth D x Height H) (mm)
330x30x160
Size
A4 landscape
Material
Steel neodymium magnet
...see all>
Product Options
ADD TO CART
Height (mm) Color Width (mm) Standard Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Color Width (mm) Standard Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160 White 330 Aim retention load 1kg 30 1PC 1 A-7392 76126276 20.99 SGD
In stock
- YellowGreen - Estimated retention load 1kg - 1PC 1 A-7392 76126285 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Booklet for viewing
5
From Japan
On 2018-01-24 13:00:30
It is easy to put in and out if it is a pocket, it also became stationary management. Magnet strength is also exact.
This review is about item#76126285.
Reading newspaper rack
5
From Japan
On 2016-05-23 22:14:31
It sticks to the blackboard. Hue is also OK. I like being able to attach n magnets to the surface.
This review is about item#76126285.
Production order slip
5
From Japan
On 2015-08-21 08:51:31
We divided various vouchers for each process and arranged them on the white board. The slip that was messy up until now, clean feeling came out as refreshing by attaching the magnet pocket.
This review is about item#76126285.
Document holder
5
From Japan
On 2014-10-10 13:13:03
It also makes it look neat, and the magnetic force is firmly fixed without any problem. I thought it was a bit expensive, but I was glad I bought it.
This review is about item#76126276.

Related Products