Buy more than* S$200* and get FREE SHIPPING

Multi Card Cases

4.00 (3)
Width (mm)
170
Length (mm)
120
Thickness (mm)
40
Material
Polyester
Specification
Double zipper
...see all>
Product Options
ADD TO CART
Storage Number of Sheets Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Number of Sheets Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Black 1PC 1 A-7550-24 76126407 12.99 SGD
Shipped after 2018-01-22
12 Orange 1PC 1 A-7550 76126416 11.99 SGD
Shipped after 2018-01-22
- Yellow-green 1PC 1 A-7550-6 76126425 12.99 SGD
Shipped after 2018-01-22
- Brown 1PC 1 A-7550-9 76126434 12.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Organizing cards
5
From Japan
On 2017-06-07 14:32:05
It is compact, solid and satisfied. If it says tougher, it is even better if it is a bit thinner.
This review is about item#76126407.
Family hospital document management
5
From Japan
On 2015-06-21 18:11:34
It is very convenient. I got plenty of insurance cards and examination cards, so far I have had a hard time with all the troubles, but it is convenient because it is easy to understand even if everything is stored. I think that it is good for document management of financial relations.
This review is about item#76126425.
Purchase
2
From Japan
On 2015-05-29 02:04:27
If you can store your bill without coming out (comfortably) double circle. There is no bellows when opening it (if there is a little more width), it is expected to further improve the scary receipts are likely to fall. I hope that it will be the case that I need only one purchase.
This review is about item#76126416.

Related Products