Buy more than* S$200* and get FREE SHIPPING

Pen Cases

4.00 (5)
Width (mm)
240
Length (mm)
75
Size
Pen case [2-way type]
Thickness (mm)
45
Material
Polyester
Specification
Double zipper
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown 1PC 1 A-7552 76126513 11.99 SGD
Shipped after 2018-06-01
Yellow-green 1PC 1 A-7552 76126504 11.99 SGD
Shipped after 2018-05-28
Black 1PC 1 A-7552 76126486 11.99 SGD
Shipped after 2018-05-28
Orange 1PC 1 A-7552 76126495 11.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
pencil case
5
From Japan
On 2016-08-01 21:28:20
It was a little bigger than expected. It is easier to use the smaller one in the pen case.
This review is about item#76126495.
Writing utensils
5
From Japan
On 2016-04-19 16:39:17
Usability seems to be good. Many things were put in.
This review is about item#76126486.
pencil case
5
From Japan
On 2016-01-15 20:21:48
A ruler with a slightly longer length is included and the feeling of use is extraordinary. However, it was impossible to convince the movement of the partition inside which the explanatory writing like selling was not able to adjust well.
This review is about item#76126486.
Stationery Pocket
3
From Japan
On 2014-12-09 22:11:34
It is good that the making is solid.
This review is about item#76126486.
Writing utensils
2
From Japan
On 2014-10-06 16:20:34
It is bigger than I thought it is an obstructing size to carry around with a bag. Please check the size carefully and purchase.
This review is about item#76126495.

Related Products