Buy more than* S$200* and get FREE SHIPPING

Carrying Bag

5.00 (1)
Width (mm)
400
Length (mm)
300(390)
Size
B4
Thickness (mm)
80
...see all>
Product Options
ADD TO CART
Material Standard Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Standard Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polyester Load capacity 7kg Tea 1PC 1 A-7651 76127125 28.15 SGD
Shipped after 2017-12-20
- - - 1copy 1 A-7651 76127091 31.08 SGD
In stock
- - - 1copy 1 A-7651 76127107 28.15 SGD
Shipped after 2017-12-21
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Movement of drawings and materials
5
From Japan
On 2017-04-10 06:57:21
Very light, strong and nice. Strength is also no problem.
This review is about item#76127091.

Related Products