Buy more than* S$200* and get FREE SHIPPING

Expanding Files

Width (mm)
325
Length (mm)
240
Standard
5 partition (6 pocket)
Size
A4
Color
Milky white
Thickness (mm)
20
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A-7700 76127134 5.11 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products