Buy more than* S$200* and get FREE SHIPPING

Business Card Book

4.67 (3)
Caution
Carrying capacity is the number of sheets that were placed in two sheets in a pocket.
Width (mm)
220
Length (mm)
306
...see all>
Product Options
ADD TO CART
Across Back (mm) Storage Number of Sheets Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Across Back (mm) Storage Number of Sheets Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 640 card A4 portrait Black Table \ paper pocket / polypropylene 1PC 1 A-946 76127222 14.99 SGD
In stock
- 400 card A4 portrait Black Table \ paper pocket / polypropylene 1PC 1 A-945 76127204 9.99 SGD
In stock
- 400 card A4 portrait Indigo Table \ paper pocket / polypropylene 1PC 1 A-945 76127195 9.99 SGD
In stock
9 200 card A4 portrait Black Table \ paper pocket / polypropylene 1PC 1 A-944 76127186 -
Discontinued
[x]
9 200 card A4 S-type Indigo Cover pocket / polypropylene 1PC 1 A-944 76127177 6.99 SGD
In stock
32 640 card A4 S-type Indigo Cover pocket / polypropylene 1PC 1 A-946 76127213 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Organizing business cards
5
From Japan
On 2015-09-30 22:10:39
Since business cards accumulate a lot, it is easy to put in and easy to see.
This review is about item#76127213.
Mass-arrangement of business cards
4
From Japan
On 2015-09-08 15:34:48
The holder so far became full and made a slightly larger holder, it is very easy to understand and easy to use. Also, I will buy the same thing if it floods.
This review is about item#76127204.
Customer management
5
From Japan
On 2015-06-16 10:13:04
I used 4 boxes of hookets of box type / business card fee before, but because it is 200 thin transparent hooks, I can use 400 sheets in the back and forth? Because it is A4 size it is convenient to enter the same size as the document in the drawer
This review is about item#76127177.

Related Products