Buy more than* S$200* and get FREE SHIPPING

Clipboard

4.00 (3)
Storage Number of Sheets
40
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
235 323 A4 E-type Yellow 1Sheet 1 A-977U-5 76127484 8.99 SGD
Shipped after 2018-04-23
235 323 A4 E-type Black 1Sheet 1 A-977U-24 76127466 8.99 SGD
Shipped after 2018-04-23
235 323 A4 portrait Blue Violet 1Sheet 1 A-977U-23 76127457 8.99 SGD
Shipped after 2018-04-23
235 323 A4 E-type Blue 1Sheet 1 A-977U-8 76127502 8.99 SGD
Shipped after 2018-04-23
235 323 A4 E-type Red 1Sheet 1 A-977U-3 76127475 8.99 SGD
Shipped after 2018-04-23
322 236 A4 S-type Red 1Sheet 1 A-987U-3 76127581 8.99 SGD
Shipped after 2018-04-23
322 236 A4 S-type Black 1Sheet 1 A-987U-24 76127572 8.99 SGD
Shipped after 2018-04-23
322 236 A4 S-type BlueViolet 1Sheet 1 A-987U-23 76127563 8.99 SGD
Shipped after 2018-04-23
322 236 A4 S-type Blue 1Sheet 1 A-987U-8 76127615 8.99 SGD
Shipped after 2018-04-23
322 236 A4 S-type Green 1Sheet 1 A-987U-7 76127606 8.99 SGD
Shipped after 2018-04-23
322 236 A4 S-type Yellow 1Sheet 1 A-987U-5 76127597 8.99 SGD
Shipped after 2018-04-23
235 323 A4 E-type Green 1Sheet 1 A-977U-7 76127493 8.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Fill out the check sheet when checking the machine
4
From Japan
On 2018-02-06 15:30:45
I use it to fill out a check sheet at machine inspection. It seems that it is made of a slightly soft material, it seems that it will not break even if it is dropped. The penholder part is somewhat impressed with strength, but I am satisfied elsewhere.
This review is about item#76127466.
Write memos etc.
3
From Japan
On 2016-04-19 23:28:52
Although I am starting to use it yet, it is my attention point whether it will not deform in the car in the summer.
This review is about item#76127581.
Document preparation
5
From Japan
On 2016-04-18 14:41:40
It can be used with confidence by making it solid.
This review is about item#76127493.

Related Products