Buy more than* S$200* and get FREE SHIPPING

Computer-Paper Files

Width (mm)
400
Length (mm)
284
Number of Holes
22
Color
Indigo
Material
Cover / Nelson (board paper), binding tool / steel olefin steel plate
...see all>
Product Options
ADD TO CART
Across Back (mm) Storage Number of Sheets Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Across Back (mm) Storage Number of Sheets Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
62 500 11 x 15 E type 50 1PC 1 C-1301W 76127773 17.99 SGD
Shipped after 2018-01-22
35 270 11 x 15 horizontal 27 1PC 1 C-1301 76127782 14.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products