Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Continuous Computer-Paper File

3.00 (1)
Color
Indigo
...see all>
Product Options
ADD TO CART
Thickness (mm) Number of Holes Width (mm) Length (mm) Across Back (mm) Storage Number of Sheets Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Number of Holes Width (mm) Length (mm) Across Back (mm) Storage Number of Sheets Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 22 403 292 40 280 11x15 E type 1PC 1 C8-1115 76127843 11.99 SGD
Shipped after 2018-06-25
- 22 276 292 40 280 11x10 S-type 1PC 1 C8-1110 76127825 9.99 SGD
Shipped after 2018-06-25
- - 327 229 40 280 8.5x12 E-type 1PC 1 C8-8512 76127852 9.99 SGD
Shipped after 2018-06-25
- 22 403 300 50 350 11x15 E-type 1PC 1 C8-1115W 76127834 16.99 SGD
Shipped after 2018-06-25
- - 301 140 40 280 5x11 E-type 1PC 1 C8-0511 76127816 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Save form
3
From Japan
On 2015-09-24 10:39:23
I have patronized since long ago.
This review is about item#76127843.

Related Products