Buy more than* S$200* and get FREE SHIPPING

Singer Nitril Disposable Gloves No.810, Powder Free

4.00 (1)
Overall Length (cm)
25
Color
Blue
Material
Nitrile
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5 7.8 S - 1Box(100Sheet) 1 810 68037225 -
Discontinued
[x]
9.5 8.3 M 0.09 1Box(100Sheet) 1 810 68037234 -
Discontinued
[x]
8 7.4 SS 0.09 1Box(100Sheet) 1 810 68037216 -
Discontinued
[x]
10.5 8.4 L 0.09 1Box(100Sheet) 1 810 68037243 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When working
4
From Japan
On 2016-07-12 05:38:40
A reasonable thickness and selfishness.
This review is about item#68037234.

Related Products