Buy more than* S$200* and get FREE SHIPPING

Nitril Industrial Gloves No.200, Disposal, Powder Free

4.00 (4)
Overall Length (cm)
25
Color
White
Material
Nitrile
...see all>
Product Options
ADD TO CART
Thickness (mm) Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.09 10.5 8.4 L 1Box(100Sheet) 1 710 68037286 -
Discontinued
[x]
0.09 9.5 8.3 M 1Box(100Sheet) 1 710 68037277 -
Discontinued
[x]
- 8 7.4 SS 1Box(100Sheet) 1 710 68037252 -
Discontinued
[x]
- 8.5 7.8 S 1Box(100Sheet) 1 710 68037261 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Used when cutting meat
5
From Japan
On 2016-08-31 01:05:13
Because it will not tear, it is very strong.
This review is about item#68037277.
Used when cutting meat
5
From Japan
On 2016-08-31 00:34:22
Because it will not tear, it is very strong.
This review is about item#68037277.
Adjust the tire pressure, inspect oil, etc. at the time of light work,
2
From Japan
On 2016-08-12 10:05:41
As I already used 92, as usual I tried picking out and putting in my hands, I got into the opposite hand as usual. Since it is a light work, it is obviously small when we measure it after detaching it in about 10 minutes. It is almost the same as the size of "S" although there are some differences as it is actually measured if you check on the page of this item. "S" was misunderstood in "M". Since the rest is small, I compared it with all out, but what is thought to be this "S" is obviously small. I imagined various production processes to see if there is such a thing now.
This review is about item#68037277.
cuisine
4
From Japan
On 2015-02-09 12:28:12
Easy to use, but expensive.
This review is about item#68037261.

Related Products