Buy more than* S$200* and get FREE SHIPPING

Polyethylene Disposable Gloves, Boxed

5.00 (1)
Overall Length (cm)
27.5
Material
Polyethylene
...see all
Product Options
ADD TO CART
Thickness (mm) Palm Width (cm) Middle Finger Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Palm Width (cm) Middle Finger Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.026 13.6 7.6 S Clear 1Box(100Sheet) 1 F006 68037304 -
Discontinued
[x]
0.026 15.4 8.3 M Clear 1Box(100Sheet) 1 F006 68037313 -
Discontinued
[x]
0.026 16.6 8.4 L Clear 1Box(100Sheet) 1 F006 68037322 -
Discontinued
[x]
- 12.4 6.9 SS Transparent 1Box(100Sheet) 1 F006 68037295 4.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Site work
5
From Japan
On 2016-10-14 16:33:24
I think that it is easy to use because the person in the field changes this glove and orders this glove for a long time.
This review is about item#68037322.

Related Products