Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Blue Polyethylene Disposable Gloves, Boxed

5.00 (3)
Overall Length (cm)
27.5
Color
Blue
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Thickness (mm) Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 13.6 7.6 S 1Box(100Sheet) 1 F004 68037347 -
Discontinued
[x]
- 12.4 6.9 SS 1Box(100Sheet) 1 F004 68037331 -
Discontinued
[x]
0.026 15.4 8.3 M 1Box(100Sheet) 1 F004 68037356 -
Discontinued
[x]
0.026 16.6 8.4 L 1Box(100Sheet) 1 F004 68037365 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Adhesion, black dye, water wash etc.
5
From Japan
On 2016-12-22 08:59:02
We usually use thin nitrile rubber gloves, but with a little work this glove is better for usability, such as desorption, which is also helpful in terms of cost. It is very useful when you do not want to add hand grease to the work piece. Regarding the protection of hands during washing, as it may soak over time, depending on the case, it is used separately from nitrile rubber. I think that it is suitable especially for minor work.
This review is about item#68037356.
Used when preparing dishes
5
From Japan
On 2015-08-06 15:41:20
Purchased M size. It is very convenient. Easy to use and affordable. I purchase it multiple times. I will purchase it in the future.
This review is about item#68037356.
I use it when refueling
5
From Japan
On 2013-10-16 12:15:39
I use it because I do not want to be greasy. It is cheap and hard to shake so it can be used several times. Since desorption is also smooth, it can be used sparingly
This review is about item#68037365.

Related Products