Buy more than* S$200* and get FREE SHIPPING

Disposable Kitchen Vinyl Gloves, Powder Free

5.00 (1)
Overall Length (cm)
24
...see all
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.8 7.2 S Transparent PVC 1Box(100Sheet) 1 - 68037593 15.27 SGD
In stock
10.8 8.9 L Transparent PVC 1Box(100Sheet) 1 - 68037611 15.27 SGD
In stock
9.8 8.1 M Clear Vinyl chloride 1Box(100Sheet) 1 - 68037602 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Food processing
5
From Japan
On 2016-04-15 14:41:54
There is a moderate thickness, tear difficult, we use so also easy to understand the feeling of the fingertip at the time of the food processing work. No flour, natural color, plastic of thickness, fit. In any point, in that was used until now, it is a good best.
This review is about item#68037593.

Related Products