Buy more than* S$200* and get FREE SHIPPING

Solid Type Mask, Overhead

4.67 (3)
Color
White
Material
Polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100Sheet) 1 - 68037697 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When using the opportunity maintenance
4
From Japan
On 2016-12-13 18:59:41
Although you will yourself hard to because the sweat sticking damp mask breathing Breathing because this mask keep the form not stick even wet mouth is not a problem After it's glad to be become a semi-transparent wet
This review is about item#68037697.
During food manufacturing
5
From Japan
On 2016-08-31 17:30:12
Ear does not become painful, breath is easy because the three-dimensional. Since halting not even feel, it is recommended. Who prefer the thick is might be unsatisfactory.
This review is about item#68037697.
Use the pollen / cold preventive measures
5
From Japan
On 2016-03-19 11:20:07
If you write a during sleep, "snoring" is, prevent dry mouth at the time of the morning in this mask wearing, it will be the common cold prevention. !! There be try by all means. that's all
This review is about item#68037697.

Related Products