Buy more than* S$200* and get FREE SHIPPING

Disposable Regular Mask, 1PLY Earloop

4.14 (7)
Dimension (cm)
17x8.5
Color
White
Dimension (mm)
170x85
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Sheet) 1 - 68037733 6.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
When walking
5
From Japan
On 2017-05-21 12:25:50
The time to suffer from hay fever is over. This time mask is indispensable. It is one of pollinosis prevention goods which is fit for walking with little invasion from the gap because it fits nose without passing pollen.
This review is about item#68037733.
Emergency use
3
From Japan
On 2017-01-12 01:30:40
Well that's it. I think that it is good for price. .
This review is about item#68037733.
Farm work
4
From Japan
On 2016-07-10 10:35:24
I thought that it would be a little sunny and worn. It is not painful because it is thin.
This review is about item#68037733.
work
4
From Japan
On 2016-04-03 04:13:36
Considering the price and the number of sheets, it was good deals.
This review is about item#68037733.
During cargo handling work
4
From Japan
On 2015-05-30 15:50:14
Thin but costly as a consumable item
This review is about item#68037733.
Used during manufacturing
5
From Japan
On 2015-05-14 15:16:53
Price is also cheap and ease of use is not bad And I want to purchase again
This review is about item#68037733.
For work in a dusty place
4
From Japan
On 2014-03-30 02:41:06
It is just right because the eyes are coarse and not stuffy. I personally think that there are few effects on hay fever measures and PM 2.5 countermeasures, but it is most suitable for work in relatively dusty places.
This review is about item#68037733.

Related Products