Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2 Ring Binders

4.00 (3)
Ring Inner Diameter (phi mm)
25
Number of Holes
2
Across Back (mm)
35
Storage Number of Sheets
200
Color
Indigo
Material
Cover / cam Russ file paper, binding device / Steel
...see all>
Product Options
ADD TO CART
Size Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
B5 horizontal 285 192 1PC 1 F-832UN 76133434 6.99 SGD
In stock
A4 horizontal 325 220 1PC 1 F-833UN 76133486 7.99 SGD
In stock
A3 horizontal 446 306 1PC 1 F-835UN 76133583 13.99 SGD
In stock
B4 horizontal 392 267 1PC 1 F-834UN 76133531 11.99 SGD
Shipped after 2018-06-29
A5 horizontal 238 158 1PC 1 F-831UN 76133382 5.99 SGD
In stock
B6 horizontal 210 138 1PC 1 F-830UN 76133337 4.99 SGD
In stock
5 x 11 horizontal 306 138 1PC 1 F-1227UN 76128351 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Let's make a delivery schedule for one month separately for each merchant.
2
From Japan
On 2016-10-14 16:47:38
In order to bind special vouchers for each vendor in order of date, I was looking for long size files on the ring, I thought that there was something perfect, but the length is about 1 cm long and the ring is too kind I felt unreliable.
This review is about item#76128351.
Yamato slip arrangement
5
From Japan
On 2016-03-08 14:44:23
I cut it before using it because it is a little bigger
This review is about item#76128351.
With slip seal
5
From Japan
On 2015-02-17 15:47:29
How to stroke was very simple and I admired. It is easy to use and is likely to last long.
This review is about item#76128351.

Related Products