Buy more than* S$200* and get FREE SHIPPING

Ring Binder

5.00 (1)
Width (mm)
306
Length (mm)
138
Ring Inner Diameter (phi mm)
25
Across Back (mm)
35
Storage Number of Sheets
200
Size
5x11 E type
Color
Indigo
Material
Cover / cam Las paper file, the binding device / steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-1227 76128367 7.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am using it to organize invoices and invoices
5
From Japan
On 2015-06-11 23:28:23
It is easy to sort out because it has 2 partitions.
This review is about item#76128367.

Related Products