Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Tube Dimension h (mm) Dimensions B (mm) Dimension D (phi mm) Dimension H (mm) Dimensions L (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Dimension h (mm) Dimensions B (mm) Dimension D (phi mm) Dimension H (mm) Dimensions L (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PF tube 36 (MF MFX except) VE36 29.5 23.6 42 56 64.4 Beige   1Bag(20PC) 1 SPF-36J 86840144 21.99 SGD
In stock
PF tube 36 (MF MFX except) VE36 29.5 23.6 42 56 64.4 Milk White *[No return] You cannot return this product. For details, see FAQ. 1Bag(20PC) 1 SPF-36M 86840153 22.99 SGD
Shipped after 2018-01-24
PF tube 22 (MF MFX except) VE22 21.9 20.2 26 39.8 45.7 Beige   1Bag(50PC) 1 SPF-22J 86840083 30.99 SGD
In stock
PF tube 28 (MF MFX except) VE28 25 23.2 34 46.5 54.2 Milk White *[No return] You cannot return this product. For details, see FAQ. 1Bag(20PC) 1 SPF-28M 86840126 15.99 SGD
Shipped after 2018-01-24
PF tube 42 (MF MFX except) VE42 33 28 48 68 74 Gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(20PC) 1 SPF-42 86840162 26.99 SGD
Shipped after 2018-01-24
PF tube 14 (MF MFX except) VE14 17.3 21 18 30.2 35 Milk White *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 SPF-14M 86840031 20.99 SGD
Shipped after 2018-01-24
PF tube 42 (MF MFX except) VE42 33 28 48 68 74 Beige *[No return] You cannot return this product. For details, see FAQ. 1Bag(20PC) 1 SPF-42J 86840171 36.99 SGD
Shipped after 2018-01-23
PF tube 36 (MF MFX except) VE36 29.5 23.6 42 56 64.4 Gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(20PC) 1 SPF-36 86840135 22.99 SGD
Shipped after 2018-01-24
PF tube 16 (MF MFX except) VE16 18.3 19.2 22 32.2 38.2 Beige   1Bag(50PC) 1 SPF-16J 86840056 21.99 SGD
In stock
PF tube 16 (MF MFX except) VE16 18.3 19.2 22 32.2 38.2 Gray   1Bag(50PC) 1 SPF-16 86840047 26.99 SGD
Shipped after 2018-01-23
PF tube 16 (MF MFX except) VE16 18.3 19.2 22 32.2 38.2 Milk White *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 SPF-16M 86840065 24.99 SGD
Shipped after 2018-01-23
PF tube 22 (MF MFX except) VE22 21.9 20.2 26 39.8 45.7 Gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 SPF-22 86840074 35.99 SGD
Shipped after 2018-01-23
PF tube 22 (MF MFX except) VE22 21.9 20.2 26 39.8 45.7 Milk White *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 SPF-22M 86840092 37.99 SGD
Shipped after 2018-01-23
PF tube 28 (MF MFX except) VE28 25 23.2 34 46.5 54.2 Gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(20PC) 1 SPF-28 86840101 15.99 SGD
Shipped after 2018-01-23
PF tube 42 (MF MFX except) VE42 33 28 48 68 74 Milk White *[No return] You cannot return this product. For details, see FAQ. 1Bag(20PC) 1 SPF-42M 86840187 26.99 SGD
Shipped after 2018-01-24
PF tube 14 (MF MFX except) VE14 17.3 21 18 30.2 35 Gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 SPF-14 86840013 20.99 SGD
Shipped after 2018-01-24
PF tube 14 (MF MFX except) VE14 17.3 21 18 30.2 35 Beige *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 SPF-14J 86840022 18.99 SGD
Shipped after 2018-01-23
PF tube 28 (MF MFX except) VE28 25 23.2 34 46.5 54.2 Beige   1Bag(20PC) 1 SPF-28J 86840117 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
The base of the antenna element
4
From Japan
On 2017-11-09 21:28:16
It is mounted as a base pedestal of the antenna element, and it fits the pipe diameter and it is solid. It is saved if there are various kinds of dimensions of φD, but I want you to increase the type.
This review is about item#86840022.
When RF tube is fixed
5
From Japan
On 2017-09-09 20:40:24
Saddles such as metallic piping and the like which can be fixed at one point have been used since before, but there was only one manufactured by Miguro Industry, which can be fixed at one point for PF piping . There are color variations of each PF tube, so it will be appreciated, but I am somewhat saved a lot (about 20 units) for myself who do not always use the least number of lots a little.
This review is about item#86840047.
Air conditioning drain
5
From Japan
On 2017-07-15 16:10:51
It can also be used for PVC Kan. If you want to raise the height, cut the rubber plate under the base to match the dimensions, I use it spreading. Since one screw hole can be used, work can be done quickly.
This review is about item#86840056.
Electric piping construction
5
From Japan
On 2017-06-20 16:39:32
Although the unit price per piece is higher than one or both saddle bands, it looks beautiful after construction and it is also good for enforcement so I use it again and use it.
This review is about item#86840056.
Electrical construction
5
From Japan
On 2015-08-07 14:35:28
It is best to be able to use PF tube and VE tube and it is best to easily remove saddle at incoming line. The price aspect is high but the workability is good.
This review is about item#86840056.

Related Products