Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Mounting Direction Color Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Direction Color Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 390-8542 1bag(20sheet) 1 KFY-1LW 86853697 4.99 SGD
Shipped after 2018-02-26
- - - - 1bag(10sheet) 1 KFKY-3050W 86853681 6.99 SGD
Shipped after 2018-02-26
- - - - 1bag(10sheet) 1 KFY-3050W 86853706 2.99 SGD
Shipped after 2018-02-26
One touch White Bundling unit: 200 - 1Bag(10Sheet) 1 KFY-4570LW 86853715 8.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Line tag
5
From Japan
On 2017-04-21 16:54:58
The color magic ink, glue is also good, the hardness and softness of the main body is also appropriate and favorite.
This review is about item#86853706.

Related Products