Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Hole Diameter Standard Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter Standard Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi27mmx2 VE16 · 22 Beige   1PC 1 PVR22-BCUJ 86857933 7.18 SGD
Shipped after 2017-12-25
Nothing (Shared out 1-2-way) VE16 · 22 Milk White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVR22-BC2M 86857915 8.33 SGD
Shipped after 2017-12-25
Nothing VE14 · 16 (1 HoIzuru) Beige   1PC 1 PVR16-BC1J 86857811 5.88 SGD
In stock
Nothing VE14 · 16 (1 HoIzuru) LightBrown   1PC 1 PVR16-BC1LB 86857784 5.81 SGD
In stock
Nothing VE14 · 16 (1 HoIzuru) Milk White   1PC 1 PVR16-BC1M 86857827 5.72 SGD
In stock
Nothing VE16 · 22 (1 HoIzuru) Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVR22-BC1 86857836 9.02 SGD
Shipped after 2017-12-25
phi27mmx1 VE16 · 22 Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVR22-BC1AK 86857793 9.02 SGD
Shipped after 2017-12-25
Nothing (Shared out 1-2-way) VE16 · 22 Beige *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVR22-BC2J 86857906 9.02 SGD
Shipped after 2017-12-25
phi27mmx2 VE16 · 22 Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVR22-BCU 86857924 8.33 SGD
Shipped after 2017-12-25
phi27mmx2 VE16 · 22 Milk White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVR22-BCUM 86857942 9.02 SGD
Shipped after 2017-12-25
Nothing VE16 · 22 (1 HoIzuru) Milk White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVR22-BC1M 86857881 12.91 SGD
Shipped after 2017-12-25
phi27mmx1 VE16 · 22 Milk White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVR22-BC1AM 86857863 12.91 SGD
Shipped after 2017-12-25
Nothing VE16 · 22 (1 HoIzuru) Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVR22-BC1K 86857802 12.91 SGD
Shipped after 2017-12-25
phi27mmx1 VE16 · 22 Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVR22-BC1A 86857845 8.33 SGD
Shipped after 2017-12-25
phi27mmx1 VE16 · 22 Beige   1PC 1 PVR22-BC1AJ 86857854 7.61 SGD
In stock
Nothing (Shared out 1-2-way) VE16 · 22 Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVR22-BC2 86857897 8.33 SGD
Shipped after 2017-12-25
Nothing VE16 · 22 (1 HoIzuru) Beige *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVR22-BC1J 86857872 12.91 SGD
Shipped after 2017-12-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Cospara is good
5
From Japan
On 2017-04-17 11:16:06
Per piece is a little but if you accumulate dust ... If you wait until the cup becomes full, it's free shipping so it's a good cost down.
This review is about item#86857793.
Addition of outdoor distribution line
5
From Japan
On 2016-05-14 14:58:09
In combination with Panasonic's waterproof outlet, it is only suitable for series with width 80 mm. Besides 80 mm, there are 78 mm wide ones. It looks exactly the same, so be careful with the combination. (There is an exclusive compatible part number on 78 mm.) In the bottom 27 mm hole, not only the just CD tube but also the PF tube could be fixed without gap. It is a well thought-out product that makes it easy to hang buried.
This review is about item#86857933.
Switch storage of factory outdoor
5
From Japan
On 2016-01-27 15:43:34
I am satisfied.
This review is about item#86857863.
Branch work from rainproof content
5
From Japan
On 2016-01-10 01:01:14
Used when branching from existing rainproof outlet. Although other suppliers may use products other than rainproof type, we use this type of rainproof type for safety.
This review is about item#86857811.
Outdoor exposed receptacle box
3
From Japan
On 2014-05-29 06:32:39
I was saved because I was looking for brown coloring ones.
This review is about item#86857784.

Related Products