Buy more than* S$200* and get FREE SHIPPING

Pipe Hood

5.00 (2)
Material
Stainless steel
Accessories
Same color with screws and (color-black) stainless steel 10 mesh body (electrodeposition coating with flyscreen
...see all>
Product Options
ADD TO CART
Compatible Duct Dimension h (mm) Dimensions b (mm) Dimension l (mm) Dimensions B (mm) Dimension D (phi mm) Dimension H (mm) Dimensions L (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Duct Dimension h (mm) Dimensions b (mm) Dimension l (mm) Dimensions B (mm) Dimension D (phi mm) Dimension H (mm) Dimensions L (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner diameter: phi100 43 157 27 140 97 87 146 Silver   1PC 1 PYK-S100A 86867051 21.99 SGD
Shipped after 2018-05-28
Inner diameter: phi100 43 157 27 140 97 87 146 Milk White   1PC 1 PYK-S100AM 86867103 22.99 SGD
Shipped after 2018-05-28
Inner diameter: phi100 43 157 27 140 97 87 146 Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PYK-S100AK 86867085 24.99 SGD
Shipped after 2018-05-28
Inner diameter: phi100 43 157 27 140 97 87 146 Black (no gloss)   1PC 1 PYK-S100AKN 86867094 21.99 SGD
Shipped after 2018-05-28
Inner diameter: phi150 58 207 38 192 145 126.5 191 Black (no gloss)   1PC 1 PYK-S150AKN 86867164 49.99 SGD
Shipped after 2018-05-28
Inner diameter: phi150 58 207 38 192 145 126.5 191 Milk White   1PC 1 PYK-S150AM 86867173 49.99 SGD
Shipped after 2018-05-28
Inner diameter: phi100 43 157 27 140 97 87 146 Champagne Gold   1PC 1 PYK-S100ACG 86867067 22.99 SGD
Shipped after 2018-05-28
Inner diameter: phi150 58 207 38 192 145 126.5 191 Champagne Gold *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PYK-S150ACG 86867137 59.99 SGD
Shipped after 2018-05-28
Inner diameter: phi150 58 207 38 192 145 126.5 191 Black   1PC 1 PYK-S150AK 86867155 49.99 SGD
Shipped after 2018-05-28
Inner diameter: phi150 58 207 38 192 145 126.5 191 Chocolate *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PYK-S150AT 86867182 59.99 SGD
Shipped after 2018-06-01
Inner diameter: phi100 43 157 27 140 97 87 146 Clear (hairline)   1PC 1 PYK-S100AH 86867076 22.99 SGD
Shipped after 2018-05-28
Inner diameter: phi150 58 207 38 192 145 126.5 191 Silver   1PC 1 PYK-S150A 86867121 49.99 SGD
Shipped after 2018-05-28
Inner diameter: phi150 58 207 38 192 145 126.5 191 Clear (hairline) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PYK-S150AH 86867146 49.99 SGD
Shipped after 2018-05-28
Inner diameter: phi100 43 157 27 140 97 87 146 Chocolate *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PYK-S100AT 86867112 24.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Bathroom ventilation fan hood
5
From Japan
On 2017-05-19 08:14:08
Because insects come in from existing ventilators, change installation with insect net. There was no problem with the product as well.
This review is about item#86867076.
Ventilation in the room
5
From Japan
On 2017-01-16 10:05:25
It matches the color of the outer wall, the design is also simple and good.
This review is about item#86867094.

Related Products