Buy more than* S$200* and get FREE SHIPPING

Mesh Storage Bags

4.33 (3)
Storage Number of Sheets
150
Material
Body / vinyl, ring hook / polypropylene
Accessories
With ring hook hanging
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 110 Passbook size Rose pink 1Sheet 1 F-236 76129042 5.99 SGD
In stock
315 210 B5 Rose pink 1Sheet 1 F-245 76129146 8.99 SGD
In stock
135 90 A8 Off white 1Sheet 1 F-234 76128902 5.99 SGD
In stock
420 285 B4 Black 1Sheet 1 F-247 76129225 13.99 SGD
Shipped after 2018-07-02
315 210 B5 Black 1Sheet 1 F-245 76129121 8.99 SGD
In stock
200 110 Passbook size Blue Violet 1Sheet 1 F-236 76129033 5.99 SGD
In stock
200 110 Passbook size Black 1Sheet 1 F-236 76129024 6.99 SGD
In stock
240 155 B6 Blue Violet 1Sheet 1 F-244 76129085 6.99 SGD
In stock
200 110 Passbook size Off white 1Sheet 1 F-236 76129006 5.99 SGD
In stock
135 90 A8 Olive 1Sheet 1 F-234 76128911 5.99 SGD
In stock
420 285 B4 Off white 1Sheet 1 F-247 76129207 13.99 SGD
Shipped after 2018-06-29
355 235 A4 Black 1Sheet 1 F-246 76129173 11.99 SGD
In stock
215 65 Penshisu Blue Violet 1Sheet 1 F-235 76128981 5.99 SGD
Shipped after 2018-07-02
135 90 A8 Rose pink 1Sheet 1 F-234 76128945 5.99 SGD
In stock
355 235 A4 Off white 1Sheet 1 F-246 76129155 9.99 SGD
Shipped after 2018-06-29
215 65 Penshisu Olive 1Sheet 1 F-235 76128963 5.99 SGD
In stock
215 65 Penshisu Off white 1Sheet 1 F-235 76128954 5.99 SGD
Shipped after 2018-06-29
355 235 A4 Olive 1Sheet 1 F-246 76129164 9.99 SGD
In stock
240 155 B6 Olive 1Sheet 1 F-244 76129067 6.99 SGD
In stock
355 235 A4 Blue Violet 1Sheet 1 F-246 76129182 11.99 SGD
In stock
240 155 B6 Black 1Sheet 1 F-244 76129076 6.99 SGD
In stock
420 285 B4 Rose pink 1Sheet 1 F-247 76129243 14.99 SGD
Shipped after 2018-07-02
315 210 B5 Olive 1Sheet 1 F-245 76129112 8.99 SGD
In stock
135 90 A8 Blue Violet 1Sheet 1 F-234 76128936 5.99 SGD
In stock
420 285 B4 Blue Violet 1Sheet 1 F-247 76129234 12.99 SGD
In stock
315 210 B5 Blue Violet 1Sheet 1 F-245 76129137 8.99 SGD
In stock
200 110 Passbook size Olive 1Sheet 1 F-236 76129015 5.99 SGD
In stock
215 65 Penshisu Black 1Sheet 1 F-235 76128972 5.99 SGD
In stock
355 235 A4 Rose pink 1Sheet 1 F-246 76129191 11.99 SGD
In stock
240 155 B6 Rose pink 1Sheet 1 F-244 76129094 6.99 SGD
In stock
315 210 B5 Off white 1Sheet 1 F-245 76129103 8.99 SGD
In stock
240 155 B6 Off white 1Sheet 1 F-244 76129051 6.99 SGD
In stock
135 90 A8 Black 1Sheet 1 F-234 76128927 5.99 SGD
In stock
215 65 Penshisu Rose pink 1Sheet 1 F-235 76128997 5.99 SGD
In stock
420 285 B4 Olive 1Sheet 1 F-247 76129216 29.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Documents for contact of the association's association
5
From Japan
On 2018-02-12 14:53:50
This product has been processed for mesh, it is also durable because of soft vinyl, it is absolutely a recommended item that it is hard to break for many years.
This review is about item#76129234.
Coin purse
5
From Japan
On 2016-03-15 18:38:37
Typical things.
This review is about item#76129085.
Managing documents
3
From Japan
On 2015-11-28 15:59:21
It is easy to use.
This review is about item#76129085.

Related Products