Buy more than* S$200* and get FREE SHIPPING

Clear Storage Pouches

4.00 (1)
Storage Number of Sheets
150
...see all
Product Options
ADD TO CART
Size Color Material Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Material Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 235 160 1sheet 1 F-261 76129277 3.94 SGD
Shipped after 2017-09-25
- - - 235 160 1sheet 1 F-261 76129286 3.73 SGD
Shipped after 2017-09-25
- - - 310 210 1sheet 1 F-262 76129295 5.85 SGD
Shipped after 2017-09-25
- - - 310 210 1sheet 1 F-262 76129304 5.48 SGD
Shipped after 2017-09-25
- - - 310 210 1sheet 1 F-262 76129313 5.42 SGD
Shipped after 2017-09-25
- - - 235 160 1sheet 1 F-261 76129252 3.73 SGD
Shipped after 2017-09-25
- - - 235 160 1sheet 1 F-261 76129261 3.80 SGD
Shipped after 2017-09-25
- - - 310 210 1sheet 1 F-262 76129322 5.85 SGD
Shipped after 2017-09-25
- - - 350 240 1sheet 1 F-267 76129383 6.18 SGD
Shipped after 2017-09-25
- - - 350 240 1sheet 1 F-267 76129392 6.68 SGD
Shipped after 2017-09-25
- - - 350 240 1sheet 1 F-267 76129417 5.44 SGD
Shipped after 2017-09-25
A4 / S type Green Vinyl 350 240 1Sheet 1 F-267 76129401 6.18 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleanliness
4
From Japan
On 2016-08-22 14:07:29
Since it is translucent, you can check the contents without opening it. I am using it to organize small furniture in the office. I used cheap ones with similar items so far, but since I will break soon, I replaced it here. The goods that arrived are so good as to be bought because they seem to be strong. In future we plan to purchase repeat here.
This review is about item#76129261.

Related Products