Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pad Holder Clip

5.00 (1)
Storage Number of Sheets
40
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Size Color Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Size Color Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
212 296 B5 Black - 1PC 1 F-2651 76129365 11.99 SGD
In stock
240 337 A4 Blue - 1PC 1 F-2650 76129356 12.99 SGD
In stock
240 337 A4 Pink - 1PC 1 F-2650 76129331 12.99 SGD
In stock
240 337 A4 Black 18 1PC 1 F-2650 76129347 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Document material browsing
5
From Japan
On 2018-04-19 20:31:12
There was no B5 size clip file in the stationery department, I was using A4 size, but it was big and difficult to use, but I found it in the catalog of Monotaro, I immediately ordered the B5 size and ordered it. Easy to write letters, hardness is easy to handle, I am saved. .
This review is about item#76129365.

Related Products