Buy more than* S$200* and get FREE SHIPPING

Pad Holder Clip

3.75 (4)
Width (mm)
240
Length (mm)
337
Across Back (mm)
18
Storage Number of Sheets
40
Size
A4
Color
Black
Material
Case, holder: Polypropylene, microSD tray: ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-2660 76129374 13.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
When writing a report
4
From Japan
On 2017-11-04 11:56:12
Although it is expensive, I use it because I like salted plums very much when I write the report. I wonder if it will be a little cheaper
This review is about item#76129374.
Save documents
4
From Japan
On 2016-06-24 15:26:52
Because it folds in two, it makes me feel good because it prevents dirt as well as letting pen penetrate.
This review is about item#76129374.
Put documents to be submitted to the government office etc and carry
2
From Japan
On 2016-04-22 21:21:56
① There are times when it is difficult to open and take time when trying to open with a thin document. ② Put the A4 copy paper etc in the pocket on the left side and close it and the document will be broken per the clip part on the right side. ③ Material on the surface is scratched easily and stains are conspicuous.
This review is about item#76129374.
For questionnaires
5
From Japan
On 2015-12-03 16:35:02
Use for questionnaires It is convenient with folding method.
This review is about item#76129374.

Related Products