Buy more than* S$200* and get FREE SHIPPING

Clear Storage Pouches

4.50 (2)
Across Back (mm)
Gusset width 30
Storage Number of Sheets
250
Material
Vinyl
...see all>
Product Options
ADD TO CART
Length (mm) Size Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Size Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240 A4 vertical Water 325 1Sheet 1 F-277 76129557 9.38 SGD
In stock
240 A4 vertical Green 325 1Sheet 1 F-277 76129566 7.42 SGD
In stock
90 A7 vertical Water 115 1Sheet 1 F-279 76129593 4.32 SGD
In stock
110 B7 vertical Water 135 1Sheet 1 F-270 76129435 4.64 SGD
In stock
220 B5 vertical Water 290 1Sheet 1 F-272 76129514 8.33 SGD
In stock
145 B6 vertical Water 190 1Sheet 1 F-271 76129471 5.80 SGD
In stock
220 B5 vertical Yellow 290 1Sheet 1 F-272 76129505 7.82 SGD
In stock
240 A4 vertical Peach 325 1Sheet 1 F-277 76129575 8.67 SGD
In stock
110 B7 vertical Peach 135 1Sheet 1 F-270 76129453 4.64 SGD
In stock
110 B7 vertical Green 135 1Sheet 1 F-270 76129444 4.61 SGD
In stock
145 B6 vertical Yellow 190 1Sheet 1 F-271 76129462 5.75 SGD
In stock
220 B5 vertical Peach 290 1Sheet 1 F-272 76129532 7.18 SGD
In stock
220 B5 vertical Green 290 1Sheet 1 F-272 76129523 8.33 SGD
In stock
90 A7 vertical Peach 115 1Sheet 1 F-279 76129611 4.39 SGD
Shipped after 2017-12-19
90 A7 vertical Green 115 1Sheet 1 F-279 76129602 4.32 SGD
Shipped after 2017-12-18
145 B6 vertical Peach 190 1Sheet 1 F-271 76129496 5.75 SGD
In stock
145 B6 vertical Green 190 1Sheet 1 F-271 76129487 5.75 SGD
In stock
110 B7 vertical Yellow 135 1Sheet 1 F-270 76129426 4.61 SGD
In stock
240 A4 vertical Yellow 325 1Sheet 1 F-277 76129541 8.66 SGD
In stock
90 A7 vertical Yellow 115 1Sheet 1 F-279 76129584 4.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Organization, paperwork, etc.
4
From Japan
On 2016-08-14 19:23:54
Thanks to the L-shaped opening, it is easy to get in and out easily, and if the semi-transparent place is a party, it is easy to use it because it is roughly understandable if the middle one is a party, but from others it is not visible outright. It is a well thought-out thing, and similar things are not found at 100 as far as it is. Although it is not cheap at all, it will eventually pay, it is a product that the Japanese thought very much.
This review is about item#76129453.
Organize marker tubes
5
From Japan
On 2015-08-02 09:49:33
Although I may break it in the future, I try to use it without taking it. It is a thankfulness to enter as much as possible with gusset attachment.
This review is about item#76129541.

Related Products