Buy more than* S$200* and get FREE SHIPPING

Looper Files

5.00 (2)
Width (mm)
225
Length (mm)
300
Number of Holes
2
Across Back (mm)
6
Storage Number of Sheets
100
Size
A4 S-type
...see all>
Product Options
ADD TO CART
Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Table \ paper cloth /0.3 1Set(5PC) 1 F-3006-5P 76129654 9.99 SGD
In stock
Red Table \ paper cloth /0.3 1Set(5PC) 1 F-3006-5P 76129636 9.99 SGD
In stock
Blue Table \ paper cloth /0.3 1Set(5PC) 1 F-3006-5P 76129627 10.99 SGD
In stock
Milky white Cover cloth / 0.3 1Set(5PC) 1 F-3006-5P 76129645 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Organizing the manual
5
From Japan
On 2017-11-22 15:54:54
Easy to use, easy to affix stickers for headlines, I am very satisfied because it is transparent.
This review is about item#76129636.
Binding documents in operation
5
From Japan
On 2015-10-05 17:44:00
It is good to bind documents you are working on. It is for people who have to do a lot of work at the same time.
This review is about item#76129645.

Related Products