Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Two Pocket Folders

Cover Specification
Clear
Width (mm)
235
Length (mm)
312
Storage Number of Sheets
30
Size
A4
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue Cloth / 0.2 1Sheet 1 F-3410-8 76130117 1.99 SGD
Shipped after 2018-06-26
Green Fabric /0.2 1Sheet 1 F-3410-7 76130101 1.99 SGD
Shipped after 2018-06-26
Red Fabric /0.2 1Sheet 1 F-3410-3 76130083 1.99 SGD
Shipped after 2018-06-26
White Fabric /0.2 1Sheet 1 F-3410-1 76130074 1.99 SGD
Shipped after 2018-06-26
Yellow Cloth / 0.2 1Sheet 1 F-3410-5 76130092 1.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products