Buy more than* S$200* and get FREE SHIPPING

Punchless File Z Type

Width (mm)
214
Length (mm)
267
Across Back (mm)
15
Storage Number of Sheets
120
Size
B5 vertical
Thickness (mm)
Cover dough /0.75
Material
Cover / polypropylene, binding device / steel resin
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Indigo 1PC 1 F-342-9 76130275 4.99 SGD
In stock
Green 1PC 1 F-342-6 76130266 5.99 SGD
Shipped after 2018-01-25
Black 1PC 1 F-342-11 76130232 5.99 SGD
In stock
Red 1PC 1 F-342-1 76130223 5.99 SGD
In stock
Yellow 1PC 1 F-342-4 76130257 5.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products