Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Take-up reel detachable lanyard lock reel DL Series DL-52A

Lanyards (length) (mm)
1650
Lanyards (Diameter)(mm)
18x1.7
Hook Full Length (mm)
200
Hook Opening (mm)
50
Weight (g)
735
...see all>
Product Options
ADD TO CART
Belt Color Hook Functions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Color Hook Functions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1pc 1 DL-52A 62838623 129.99 SGD
Shipped after 2018-05-11
blue 2 lock aluminum (resin coating) Emergency locking 1pc 1 DL-52A 62838614 129.99 SGD
Shipped after 2018-05-11
green 2 lock aluminum (resin coating) Emergency locking 1pc 1 DL-52A 62838632 129.99 SGD
Shipped after 2018-05-07
yellow 2 lock aluminum (resin coating) Emergency locking 1pc 1 DL-52A 62838641 129.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products