Buy more than* S$200* and get FREE SHIPPING

Winding type safety belt 2 way reel RK - S52S

Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Lanyards (length) (mm)
1650
Lanyards (Diameter)(mm)
18x1.7
Hook Full Length (mm)
200
Hook Opening (mm)
50
Weight (g)
960
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 RK-S52S 62838867 97.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products