Buy more than* S$200* and get FREE SHIPPING

Removable Retractable Lanyard

4.25 (4)
Lanyards (length) (mm)
1650
Lanyards (Diameter)(mm)
18x1.7
Hook Full Length (mm)
195
Hook
1 Lock Steel
Hook Opening (mm)
50
Weight (g)
635
...see all>
Product Options
ADD TO CART
Functions Belt Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Functions Belt Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Auto Retractable Blue Auto Retractable 1PC 1 DR-51S 62839917 85.99 SGD
Shipped after 2018-01-22
Automatic retractable Navy Automatic retractable 1PC 1 DR-51S 62839935 85.99 SGD
Shipped after 2018-01-22
Automatic retractable Grey Automatic retractable 1PC 1 DR-51S 62839926 85.99 SGD
Shipped after 2018-01-22
Automatic retractable Green Automatic retractable 1PC 1 DR-51S 62839944 85.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Aerial work
5
From Japan
On 2016-09-29 18:27:43
It is easy to detach it, it can be relatively light
This review is about item#62839917.
Work on the scaffold
5
From Japan
On 2015-11-29 15:41:58
Advantages Small mounting space and length of harness Disadvantages No locking function for winding Long-term use locking of the hook portion will not release the lock due to resin
This review is about item#62839935.
Scaffolding, work at altitude.
4
From Japan
On 2015-01-15 00:09:01
The reel is small and fits slimly. As for the metal fittings, I recommend rotating type.
This review is about item#62839917.
Aerial work
3
From Japan
On 2014-02-23 09:57:36
It is good not to get in the way
This review is about item#62839917.

Related Products