Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Removable Retractable Lanyard

5.00 (1)
Lanyards (length) (mm)
1550
Lanyards (Diameter)(mm)
18x1.7
Hook Full Length (mm)
195
Hook
1 Lock Steel
Functions
Auto Retractable
Hook Opening (mm)
50
Belt Color
Black
Type
Auto Retractable
Weight (g)
720
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DSFC-51S 62840197 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For 2 chopsticks
5
From Japan
On 2016-06-28 14:54:35
Very compact, easy to use without disturbing.
This review is about item#62840197.

Related Products