Buy more than* S$200* and get FREE SHIPPING

Replacement Rope Lanyard

Material (lanyards)
Nylon
Lanyards (Diameter)(mm)
18x4
Hook Full Length (mm)
195
Hook
1 Lock Steel
Functions
TairaTsuna
Hook Opening (mm)
50
Type
Rope-type D-ring fastened
Color
(Rope) Black
...see all>
Product Options
ADD TO CART
Lanyards (length) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lanyards (length) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1500 450 1PC 1 TS-51S (150) Rope BL 62841825 35.99 SGD
Shipped after 2018-02-26
800 405 1PC 1 TS-51S (80) Rope BL 62841816 35.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products