NoteBuy more than* S$200* and get FREE SHIPPING

Replacement Rope Lanyard

Material (lanyards)
Nylon
Lanyards (length) (mm)
1500
Lanyards (Diameter)(mm)
18x4
Hook Full Length (mm)
195
Hook
1 Lock Steel
Functions
TairaTsuna
Hook Opening (mm)
50
Type
Rope-type D-ring fastened
Weight (g)
450
Color
(Rope) Black
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TS-51S (150) Rope BL 62841825 32.90 SGD
In stock

Related Products